Shop All Dishwashing Detergents
This Product is Discontinued
Gain
Dishwashing Detergent, 8 Oz, Floral, PK18 (Discontinued)
Mfr # 97614
Zoro # G2764288
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Hand Wash
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gain
- MFR # 97614
- Zoro # G2764288
- UPC # 037000976141
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 8 oz |
Degreaser Container Size | 8 oz. |
Size | 8 oz. |
Container Size | 8 oz |
Description
Dish Soap, Washing Type Hand Wash, Container Type Bottle, Container Size 8 oz, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Product Series No Series, Cleaner Form Liquid, Standards CERCLA, Color Green, Flash Point 115 Degrees to 135 Degrees F, Maximum RTU Yield per Container 8 fl oz, Primary Chemical None, Recommended Dilution Ready to Use, Rinse Required Yes, Package Quantity 18
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.