Shop All Laundry Detergent
Gain
Cleaners & Detergents, Tub, Powder/Gel, Moonlight Breeze
Mfr # 91796/09485
Zoro # G409151256
original price:
$39.75
5% off
new price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Powder/Gel
- Cleaner Container Type Tub
- Fragrance Moonlight Breeze
- Effective to Remove Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
- Application Laundry Detergent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gain
- MFR # 91796/09485
- Zoro # G409151256
- UPC # 30772094853
- Country of Origin United States
- Category Laundry Detergent
Details
Item | Cleaners & Detergents |
Cleaner Form | Powder/Gel |
Cleaner Container Type | Tub |
Fragrance | Moonlight Breeze |
Effective to Remove | Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil |
Application | Laundry Detergent |
For Use On | Fabric |
Description
Easy-to-use Gain flings provide a unit-dose of laundry detergent with 50% more* Gain Original scent to your clothes. A pleasant scent combines with Oxi boost to fight stains while Febreze eliminates unpleasant odors. Complete detergent leaves clothes left wonderfully clean with an amazing scent. Designed for Standard and HE machines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY 33 oz Liquid Personal Soaps Jug (651318)
- 3M Floor Cleaner, 2L Bottle (24H)
- BIG D Granular Deodorant, Lemon, 16 oz, Shaker Can, PK12 (015000)
- ENTERPRISE MANUFACTURING Ringer Only Blue S I R Interch (940920)
- GAIN + Aroma Boost 46 Oz. 32 Load Original Scent HE Liquid Laundry Detergent (3700055861)
- GAIN Cleaners & Detergents, 154 oz Bottle, Liquid, Gain® Original (77273)
- GAIN High Efficiency Laundry Detergent, 25 oz Bottle, Liquid, Original, 6 PK (12783)
- GAIN Gain 1000637 Original Scent Fabric Softener Sheets - Pack of 6; 105 per Pack (1000637)
- GAIN Coin-Op Single Use, 156PK (3700049338)
- GAIN High Efficiency Laundry Detergent, 46 oz Jug, Liquid, Original, Green, 6 PK (55861)
- ECOS PRO Laundry Detergent, High Efficiency (HE), Liquid, Bucket, 5 Gal, 320 Loads, Magnolia/Lily Fragrance (PL9750/05)
- Gain Laundry Detergent