Shop All Cord Reels
Gai-Tronics
Weatherproof Amplifier Enclosure Paging Telecommunications Part Accessory, 733001
Mfr # 733-001
Zoro # G708374370
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Standards UL
- Overall Height 14.6 in
- Overall Width 10.9 in
- Overall Depth 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gai-Tronics
- MFR # 733-001
- Zoro # G708374370
- Country of Origin Unknown
- Category Cord Reels
Dimensions
Overall Height | 14.6 in |
Overall Width | 10.9 in |
Overall Depth | 10.5 in |
Details
Voltage | 120V AC |
Standards | UL |
Indoor / Outdoor | Outdoor |
Color | Gray |
Type | Enclosures |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' 90 Degree PVC Liquid Tight Connector (NLT90200)
- LEVITON GFI ST RECEPT TR 3PK WHT (GFTR1-03W)
- SCHNEIDER ELECTRIC Manual Starter Padlock Device Iec (GV2V01)
- SQUARE D Interlock, F/22mm XACA Booted Operators (XACA009)
- BAYCO CORD REEL, ORANGE, 150 (KW-130)
- BAYCO Bayco® Triple Tap Extension Cord SL-800, Retractable Reel, 30'L Cord, 16/3 GA, Yellow (SL-800)
- COXREELS 100 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC24-0012-A)
- FLEXZILLA 25 ft.16/3 AWG SJTOW10AAmps125VVoltage (FZ8160253)
- KH INDUSTRIES 50 ft. 12/3 Hazardous Location Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTSA3L-WW-B12K)
- KH INDUSTRIES 50 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFH3S-WW-B12K)
- BAYCO 40 ft. 12/3 Poly Cord Reel, w/4 Outlets, 15A, 40 ft 15 Amps 4 Outlets (SL-8904-40)
- Gai-Tronics Extension Cords & Power Strips