Shop All Home & Office Phones
This Product is Discontinued
Gai-Tronics
Telephone, VoIP/Ethernet, Yl, Surface Mount (Discontinued)
Mfr # 111-02-001F-212
Zoro # G7675278
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type VoIP/Ethernet
- Color Yellow
- Number of Handsets 1
- Number of Lines 1
- Network Protocol VoIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gai-Tronics
- MFR # 111-02-001F-212
- Zoro # G7675278
- Country of Origin United Kingdom
- Category Home & Office Phones
Details
Item | Telephone |
Type | VoIP/Ethernet |
Color | Yellow |
Number of Handsets | 1 |
Number of Lines | 1 |
Network Protocol | VoIP |
Cord Type | Armored Cord |
Features | Handset, Rugged |
Enclosure Type | Non-Metallic |
Caller ID | No |
Requires | Power Over Ethernet |
Network Interface | 10/100 Base-TX Ethernet |
Ringer | Electronic |
Call Waiting | No |
Voicemail | No |
Mount (Type) | Surface |
Volume Control | yes |
Speakerphone | No |
Description
Telephone, Call Waiting No, Speakerphone No, Voicemail No, Volume Control Yes, Number of Handsets 1, Number of Lines 1, Caller ID No, Color Yellow, Network Interface 10/100 Base-TX Ethernet, Network Protocol VoIP, Features Handset, Rugged, Cord Type Armored Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.