Shop All Home & Office Phones
Gai-Tronics
Telephone, VoIP/Ethernet, Gy, Surface Mount
Mfr # 354-711AC
Zoro # G1852212
product price: $2,575.99
/ea
Free Shipping & Returns
$2,575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type VoIP/Ethernet
- Cord Length 15 in
- Color Gray
- Number of Handsets 1
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gai-Tronics
- MFR # 354-711AC
- Zoro # G1852212
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Cord Length | 15 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 10 7/8 in |
Overall Depth | 14 5/8 in |
Overall Height | 10 1/2 in |
Description
Telephone, Call Waiting No, Overall Depth 14 5/8 in, Speakerphone No, Overall Height 10 1/2 in, Voicemail No, Overall Width 10 7/8 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards CSA Certified, FCC, FCC CRF 47 Part 15, UL Listed, Number of Handsets 1, Number of Lines 1, Cord Length 15 in, Mounting Location Surface, Caller ID No, Enclosure Material Stainless Steel, Enclosure Rating NEMA 4X, Includes Enclosure Yes, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Eaton 5Px 1000, 1500, 1500I 2U Repl Bat (EBP-1001)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (4931)
- HUBBELL GAI-TRONICS Programming Bundle Flash Drive (XAC4000B)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Yamaha YFM660F Grizzly 660 4x4 2002-2008 (YTX20L-BSGEL261)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-001BH)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-002)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- GAI-TRONICS CLEAN PHONE CLEANROOM TELEPHONE FLUSH MOUNT CORDLESS TELEPHONE (295-001F)
- GAI-TRONICS Telephone, Analog, Gray, Flush Mount (276-002BH)
- GAI-TRONICS Door Handle Kit, Plastic, For Telephones (12504-004)
- HUBBELL GAI-TRONICS Telephone Enclosure w/Spring Door Option (255-003SK)
- Gai-Tronics Home & Office Phones