Shop All Home & Office Phones
Gai-Tronics
Telephone, VoIP/Ethernet, Gy, Surface Mount
Mfr # 354-710AC
Zoro # G1851801
Free Shipping & Returns
$2,751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type VoIP/Ethernet
- Cord Length 15 in
- Color Gray
- Number of Handsets 1
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gai-Tronics
- MFR # 354-710AC
- Zoro # G1851801
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Cord Length | 15 in |
Overall Height | 10 1/2 in |
Overall Depth | 14 5/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 10 7/8 in |
Description
Telephone, Call Waiting No, Overall Depth 14 5/8 in, Speakerphone No, Overall Height 10 1/2 in, Voicemail No, Overall Width 10 7/8 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards CSA Certified, FCC, FCC CRF 47 Part 15, UL Listed, Number of Handsets 1, Number of Lines 1, Cord Length 15 in, Mounting Location Surface, Caller ID No, Enclosure Material Stainless Steel, Enclosure Rating NEMA 4X, Includes Enclosure Yes, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-b-201u-a (RAM-B-201U-A RAM MOUNTS)
- JENSEN Portable Stereo CD Player w/AM/FM Sterio (CD-475A)
- MIGHTY MAX BATTERY YTX20L-BS Replaces JetSki Honda AquaTrax JS JH JT Sea Doo Wave Runner (YTX20L-BS248)
- ILC Replacement for Dell Inspiron 15 7000 Battery (INSPIRON 15 7000 BATTERY DELL)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-002)
- GAI-TRONICS Door Handle Kit, Plastic, For Telephones (12504-004)
- GAI-TRONICS Telephone, Analog, Gray, Flush Mount (276-002BH)
- GAI-TRONICS CLEAN PHONE CLEANROOM TELEPHONE FLUSH MOUNT CORDLESS TELEPHONE (295-001F)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-001BH)
- NEC Digital 24-Button Telephone - Black (NEC-BE117452)
- Gai-Tronics Home & Office Phones