Shop All Home & Office Phones
Gai-Tronics
Telephone, VoIP/Ethernet, Gy, Surface Mount
Mfr # 354-710
Zoro # G1851810
product price: $2,708.99
/ea
Free Shipping & Returns
$2,708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type VoIP/Ethernet
- Cord Length 6 ft
- Color Gray
- Number of Handsets 1
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gai-Tronics
- MFR # 354-710
- Zoro # G1851810
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Cord Length | 6 ft |
Overall Depth | 14 5/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 10 1/2 in |
Overall Width | 10 7/8 in |
Description
Telephone, Call Waiting No, Overall Depth 14 5/8 in, Speakerphone No, Overall Height 10 1/2 in, Voicemail No, Overall Width 10 7/8 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards CSA Certified, FCC, FCC CRF 47 Part 15, UL Listed, Number of Handsets 1, Number of Lines 1, Cord Length 6 ft, Mounting Location Surface, Caller ID No, Enclosure Material Stainless Steel, Enclosure Rating NEMA 4X, Includes Enclosure Yes, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-AC-W)
- RITRON Radio Remote Spkr/Mic (RSM-3XA)
- ADESSO 6 In 1 USB C Multiport Docking (AUH-4020)
- PYLE Portable Pa Speaker Amplifier&Mic.Sys. (PWMA1216BM)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-002)
- GAI-TRONICS Telephone, Analog, Gray, Flush Mount (276-002BH)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- GAI-TRONICS CLEAN PHONE CLEANROOM TELEPHONE FLUSH MOUNT CORDLESS TELEPHONE (295-001F)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-001BH)
- GAI-TRONICS Door Handle Kit, Plastic, For Telephones (12504-004)
- HUBBELL GAI-TRONICS Telephone, Industrial Weatherproof (276-001)
- Gai-Tronics Home & Office Phones