Shop All Home & Office Phones
Gai-Tronics
Telephone, VoIP/Ethernet, Gy, Surface Mount
Mfr # 257-710SK
Zoro # G1851978
Free Shipping & Returns
$2,028.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type VoIP/Ethernet
- Color Gray
- Number of Handsets 1
- Number of Lines 1
- Network Protocol VoIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gai-Tronics
- MFR # 257-710SK
- Zoro # G1851978
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Overall Height | 13 1/4 in |
Overall Depth | 7 3/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 9 3/8 in |
Description
Telephone, Call Waiting No, Overall Depth 7 3/8 in, Speakerphone No, Overall Height 13 1/4 in, Voicemail No, Overall Width 9 3/8 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards CSA Certified, FCC, FCC CRF 47 Part 15, UL Listed, Number of Handsets 1, Number of Lines 1, Mounting Location Surface, Caller ID No, Enclosure Material Plastic, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Mouse, Full Size, Wireless, Black (K72370US)
- ILC Replacement For Lithonia Elb-1P201N2 Battery (ELB-1P201N2)
- ILC Replacement for Heine NT Handle Battery (NT HANDLE BATTERY HEINE)
- LEVITON Occ Snsr, PIR, 24V DC, 1,400 sq ft (OSWLR-I0W)
- GAI-TRONICS CLEAN PHONE CLEANROOM TELEPHONE FLUSH MOUNT CORDLESS TELEPHONE (295-001F)
- GAI-TRONICS Door Handle Kit, Plastic, For Telephones (12504-004)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-002)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-001BH)
- CORTELCO 815044-VOE-21F Trendline - Ash (8150AS)
- HUBBELL GAI-TRONICS Emergency Weatherproof Telephone 1 Button, Keypad (394AL-001)
- Gai-Tronics Home & Office Phones