Shop All Home & Office Phones
Gai-Tronics
Telephone, VoIP/Ethernet, Gy, Surface Mount
Mfr # 247-710
Zoro # G1852057
Free Shipping & Returns
$1,781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type VoIP/Ethernet
- Color Gray
- Number of Handsets 1
- Number of Lines 1
- Network Protocol VoIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gai-Tronics
- MFR # 247-710
- Zoro # G1852057
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Overall Depth | 6 7/8 in |
Overall Width | 8 in |
Overall Height | 9 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
Telephone, Call Waiting No, Overall Depth 6 7/8 in, Speakerphone No, Overall Height 9 1/2 in, Voicemail No, Overall Width 8 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards CSA Certified, FCC, FCC CRF 47 Part 15, UL Listed, Number of Handsets 1, Number of Lines 1, Mounting Location Surface, Caller ID No, Enclosure Material Plastic, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -4 Degrees F, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery compatible with SigmasTek SP12-9, SP12-8 - 10PK (MAX3930736)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for Yamaha 700 Kodiak, EPS 16-19 (YTX20L-BS572)
- ROCSTOR Usb-C To Gigabit Network Adapter - Usb (Y10A174-B1)
- RCA Standard HDTV, LED Display, 13" Screen (J13SE1220)
- GAI-TRONICS Door Handle Kit, Plastic, For Telephones (12504-004)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-001BH)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- GAI-TRONICS CLEAN PHONE CLEANROOM TELEPHONE FLUSH MOUNT CORDLESS TELEPHONE (295-001F)
- GAI-TRONICS Telephone, Analog, Gray, Flush Mount (276-002BH)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-002)
- CLEARSOUNDS Telephone, Corded, White (CSC600W)
- Gai-Tronics Home & Office Phones