Shop All Home & Office Phones
Gai-Tronics
Telephone, VoIP/Ethernet, Gy, Surface Mount
Mfr # 227-710H6
Zoro # G1852072
product price: $2,250.99
/ea
Free Shipping & Returns
$2,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type VoIP/Ethernet
- Cord Length 15 in
- Color Silver
- Number of Handsets 1
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gai-Tronics
- MFR # 227-710H6
- Zoro # G1852072
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Cord Length | 15 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 9 3/4 in |
Overall Depth | 6 1/8 in |
Overall Height | 13 1/2 in |
Description
Telephone, Call Waiting No, Overall Depth 6 1/8 in, Speakerphone No, Overall Height 13 1/2 in, Voicemail No, Overall Width 9 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards CSA Certified, FCC, FCC CRF 47 Part 15, UL Listed, Number of Handsets 1, Number of Lines 1, Cord Length 15 in, Mounting Location Pole, Surface, Caller ID No, Enclosure Material Aluminum, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPUCESSORY Gel Mouse Pads9"X10"BlackGel (CCS55151)
- ILC Replacement for Panasonic Cr2354-1he (CR2354-1HE PANASONIC)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces APC BackUPS Pro 1000 B-655 + 12V Charger (ML12-12F2CHRGR82)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- GAI-TRONICS Telephone, Analog, Gray, Flush Mount (276-002BH)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-001BH)
- GAI-TRONICS Door Handle Kit, Plastic, For Telephones (12504-004)
- GAI-TRONICS CLEAN PHONE CLEANROOM TELEPHONE FLUSH MOUNT CORDLESS TELEPHONE (295-001F)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-002)
- SIEMENS Corded Phone with Proximity Sensor (ES5040)
- Gai-Tronics Home & Office Phones