Shop All Home & Office Phones
Gai-Tronics
Telephone, VoIP/Ethernet, Gy, Surface Mount
Mfr # 227-710
Zoro # G1851853
Free Shipping & Returns
$2,357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type VoIP/Ethernet
- Cord Length 15 in
- Color Silver
- Number of Handsets 1
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gai-Tronics
- MFR # 227-710
- Zoro # G1851853
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Cord Length | 15 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 13 1/2 in |
Overall Depth | 6 1/8 in |
Overall Width | 9 3/4 in |
Description
Telephone, Call Waiting No, Overall Depth 6 1/8 in, Speakerphone No, Overall Height 13 1/2 in, Voicemail No, Overall Width 9 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards CSA Certified, FCC, FCC CRF 47 Part 15, UL Listed, Number of Handsets 1, Number of Lines 1, Cord Length 15 in, Mounting Location Pole, Surface, Caller ID No, Enclosure Material Aluminum, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 5Ah Battery Replacement for Deer Fish Wildlife Feeder (ML5-6S504)
- DEWALT 2W FRS Radio 2 sets with Headset (2DXFRS800-SV1)
- VERBATIM Store 'n' Go USB Flash Drive, 8 GB, Red (VER95507)
- ILC Replacement for Spykee Erector Wi-fi Robot (ERECTOR WI-FI ROBOT SPYKEE)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- GAI-TRONICS CLEAN PHONE CLEANROOM TELEPHONE FLUSH MOUNT CORDLESS TELEPHONE (295-001F)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-002)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-001BH)
- GAI-TRONICS Door Handle Kit, Plastic, For Telephones (12504-004)
- HUBBELL GAI-TRONICS Handset Kit, Black, Plastic (12515-008)
- LUTRON Telephone Jack, Single, Gray (CA-PJ-GR)
- Gai-Tronics Home & Office Phones