Shop All Home & Office Phones
Gai-Tronics
Telephone, VoIP/Ethernet, Gy, Surface Mount
Mfr # 226-710H6
Zoro # G1851783
product price: $2,162.99
/ea
Free Shipping & Returns
$2,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type VoIP/Ethernet
- Cord Length 15 in
- Color Gray
- Number of Handsets 1
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gai-Tronics
- MFR # 226-710H6
- Zoro # G1851783
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Cord Length | 15 in |
Overall Width | 9 3/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 6 1/8 in |
Overall Height | 13 1/2 in |
Description
Telephone, Call Waiting No, Overall Depth 6 1/8 in, Speakerphone No, Overall Height 13 1/2 in, Voicemail No, Overall Width 9 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards CSA Certified, FCC, FCC CRF 47 Part 15, UL Listed, Number of Handsets 1, Number of Lines 1, Cord Length 15 in, Mounting Location Surface, Caller ID No, Enclosure Material Aluminum, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR SideTrak Solo Pro HD 158 Freestanding Portable Monitor (LTFR001)
- MAXELL 3V Lithium Coin Cell Battery CR1216 Replaces DL2032, KL2032, PK 5 (MCR1216)
- MIGHTY MAX BATTERY 12V 35AH Replacement Battery for Universal Battery 45976 UB12350 (ML35-12557)
- AIPHONE Touchscreen Station, For JP Series (JP-4HD)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-001BH)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-002)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- GAI-TRONICS Telephone, Analog, Gray, Flush Mount (276-002BH)
- GAI-TRONICS CLEAN PHONE CLEANROOM TELEPHONE FLUSH MOUNT CORDLESS TELEPHONE (295-001F)
- GAI-TRONICS Door Handle Kit, Plastic, For Telephones (12504-004)
- CABLE WHOLESALE CableWholesale 8104-54125BK 25 ft. Stretched Telephone Handset Cord - 4P4C RJ22; Black (8104-54125BK)
- Gai-Tronics Home & Office Phones