Shop All Home & Office Phones
Gai-Tronics
Telephone, VoIP/Ethernet, Gy, Surface Mount
Mfr # 210-712BH
Zoro # G1820688
product price: $1,679.99
/ea
Free Shipping & Returns
$1,679.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type VoIP/Ethernet
- Cord Length 12 in
- Color Silver
- Number of Handsets 1
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gai-Tronics
- MFR # 210-712BH
- Zoro # G1820688
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Cord Length | 12 in |
Overall Height | 3 1/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 5 1/2 in |
Overall Depth | 10 in |
Description
Telephone, Call Waiting No, Overall Depth 10 in, Speakerphone No, Overall Height 3 1/4 in, Voicemail No, Overall Width 5 1/2 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards CSA Certified, FCC, FCC CRF 47 Part 15, UL Listed, Number of Handsets 1, Number of Lines 1, Cord Length 12 in, Mounting Location Surface, Caller ID No, Enclosure Material Stainless Steel, Includes Enclosure Yes, Facility Type Correctional Facility, Healthcare, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTZ14S 12V 11.2AH Replacement Battery compatible with PowerTex YTZ14S - 2PK (MAX4022456)
- MIGHTY MAX BATTERY 12V 9AH Battery for Marcum LX-3TC - 4 Pack (ML9-12MP49151129191)
- POWER UP! Batteries Button Cell Alkaline AG3 1.5v, PK 2 (031-11172)
- KLEIN TOOLS Bluetooth® Speaker with Magnetic Strap (AEPJS2)
- GAI-TRONICS Door Handle Kit, Plastic, For Telephones (12504-004)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-002)
- GAI-TRONICS Telephone, Analog, Gray, Flush Mount (276-002BH)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-001BH)
- GAI-TRONICS CLEAN PHONE CLEANROOM TELEPHONE FLUSH MOUNT CORDLESS TELEPHONE (295-001F)
- PANASONIC Exp. Cordless, Large Keypad, 3 HS, ITAD (TGE433B)
- Gai-Tronics Home & Office Phones