Shop All Home & Office Phones
Gai-Tronics
Telephone, VoIP/Ethernet, Gy, Flush Mount
Mfr # 277-710
Zoro # G1852048
Free Shipping & Returns
$1,940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type VoIP/Ethernet
- Cord Length 12 in
- Color Silver
- Number of Handsets 1
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gai-Tronics
- MFR # 277-710
- Zoro # G1852048
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Cord Length | 12 in |
Overall Depth | 2 1/2 in |
Overall Width | 10 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 12 in |
Description
Telephone, Call Waiting No, Overall Depth 2 1/2 in, Speakerphone No, Overall Height 12 in, Voicemail No, Overall Width 10 in, Volume Control Yes, Standards CSA Certified, FCC, FCC CRF 47 Part 15, UL Listed, Number of Handsets 1, Number of Lines 1, Cord Length 12 in, Mounting Location Wall, Caller ID No, Enclosure Material Stainless Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Correctional Facility, Healthcare, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCSTOR 6 Ft Displayport (M) To Vga (M) Adapte (Y10A172-B1)
- C2G 6In 3-Pin Fan To 4-Pin Pass-Through Power Adapter Cable (27078)
- AMPD Bazooka Barrel Fabric Bluetooth Speaker with Microphone Black (AA-JAMSPEAK-BARREL-FABRIC)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replacement for Honda CT70 2013-2016 (YTX4L-BS156237)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-002)
- GAI-TRONICS Door Handle Kit, Plastic, For Telephones (12504-004)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- GAI-TRONICS CLEAN PHONE CLEANROOM TELEPHONE FLUSH MOUNT CORDLESS TELEPHONE (295-001F)
- GAI-TRONICS Telephone, Analog, Gray, Flush Mount (276-002BH)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-001BH)
- HUBBELL GAI-TRONICS Emergency Weatherproof Telephone, 1 Button Auto Dial (393-001)
- Gai-Tronics Home & Office Phones