Shop All Home & Office Phones
Gai-Tronics
Telephone, VoIP/Ethernet, Gray, Flush Mount
Mfr # 277-712BH
Zoro # G1851871
product price: $1,959.99
/ea
Free Shipping & Returns
$1,959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type VoIP/Ethernet
- Cord Length 12 in
- Color Silver
- Number of Handsets 1
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gai-Tronics
- MFR # 277-712BH
- Zoro # G1851871
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Cord Length | 12 in |
Overall Height | 12 in |
Overall Depth | 2 1/2 in |
Overall Width | 10 in |
Manufacturer Warranty Length | 1 yr |
Description
Telephone, Call Waiting No, Overall Depth 2 1/2 in, Speakerphone No, Overall Height 12 in, Voicemail No, Overall Width 10 in, Volume Control Yes, Standards CSA Certified, FCC, FCC CRF 47 Part 15, UL Listed, Number of Handsets 1, Number of Lines 1, Cord Length 12 in, Mounting Location Wall, Caller ID No, Enclosure Material Stainless Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Correctional Facility, Healthcare, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5Ah Compatible Battery for APC Back-UPS BE ES350, BE ES500 UPS (ML5-12213)
- 3M PELTOR HY100A CLEAN HYGIENE PAD, 1/pk (HY100A)
- ILC Replacement For CAMERON SINO, CSLMT335MC (CS-LMT335MC)
- ULTRATECH BATTERY LEAD 12V55AH (IM-12550NB)
- GAI-TRONICS CLEAN PHONE CLEANROOM TELEPHONE FLUSH MOUNT CORDLESS TELEPHONE (295-001F)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-001BH)
- GAI-TRONICS Telephone, Analog, Gray, Flush Mount (276-002BH)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-002)
- GAI-TRONICS Door Handle Kit, Plastic, For Telephones (12504-004)
- CISCO UC Phone 7821, CP7821K9 (CP-7821-K9=)
- Gai-Tronics Home & Office Phones