Shop All Home & Office Phones
Gai-Tronics
Telephone, VoIP/Ethernet, Gray, Flush Mount
Mfr # 276-712BH
Zoro # G1851829
Free Shipping & Returns
$2,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type VoIP/Ethernet
- Cord Length 12 in
- Color Silver
- Number of Handsets 1
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gai-Tronics
- MFR # 276-712BH
- Zoro # G1851829
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Cord Length | 12 in |
Overall Height | 12 in |
Overall Depth | 2 1/2 in |
Overall Width | 10 in |
Manufacturer Warranty Length | 1 yr |
Description
Telephone, Call Waiting No, Overall Depth 2 1/2 in, Speakerphone No, Overall Height 12 in, Voicemail No, Overall Width 10 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards CSA Certified, FCC, FCC CRF 47 Part 15, UL Listed, Number of Handsets 1, Number of Lines 1, Cord Length 12 in, Mounting Location Wall, Caller ID No, Enclosure Material Stainless Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML3-12 - 12V 3AH SLA Battery Replaces ES3-12 PW1203 (ML3-1265)
- ILC Replacement for MK Battery 8gu1-deka (8GU1-DEKA MK BATTERY)
- CENTON Centon Pro Usb Flash Drive 2Gb (Grey) : Dsp2Gb-005 (DSP2GB-005)
- MIGHTY MAX BATTERY YTX7A-BS GEL Replacement Battery for TaoTao YTX7A-BS (MAX3969569)
- GAI-TRONICS CLEAN PHONE CLEANROOM TELEPHONE FLUSH MOUNT CORDLESS TELEPHONE (295-001F)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-002)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-001BH)
- GAI-TRONICS Door Handle Kit, Plastic, For Telephones (12504-004)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- PANASONIC Cordless Accessory Handset for KX-TGW420 (TGWA41B)
- SOFTALK Telephone Shoulder Rest, Charcoal (00802)
- Gai-Tronics Home & Office Phones