Shop All Home & Office Phones
Gai-Tronics
Telephone, Analog, Gray, Surface Mount
Mfr # 352-002
Zoro # G7675223
product price: $6,417.99
/ea
Free Shipping & Returns
$6,417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Cord Length 6 ft
- Color Gray
- Number of Handsets 1
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gai-Tronics
- MFR # 352-002
- Zoro # G7675223
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Cord Length | 6 ft |
Overall Width | 10 1/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 9 3/8 in |
Overall Height | 12 1/4 in |
Description
Telephone, Call Waiting No, Overall Depth 9 3/8 in, Speakerphone No, Overall Height 12 1/4 in, Voicemail No, Overall Width 10 1/4 in, Volume Control Yes, Standards cUL Listed, UL Listed, Number of Handsets 1, Number of Lines 1, Cord Length 6 ft, Mounting Location Surface, Caller ID No, Enclosure Material Aluminum, Enclosure Rating NEMA 4X, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Gray, Network Protocol PSTN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT HDMI Coupler Module, Mini-Com, Off White (CMHDMIIW)
- GEM BY TRIPLETT BNC Adapter Straight Female/Female, PK10 (327-1175TP)
- SAMSUNG Fixed Housing, Aluminum (SHB-4200)
- AIPHONE Video Intercom Station Kit, Zinc (JOS-1V)
- GAI-TRONICS CLEAN PHONE CLEANROOM TELEPHONE FLUSH MOUNT CORDLESS TELEPHONE (295-001F)
- GAI-TRONICS Door Handle Kit, Plastic, For Telephones (12504-004)
- GAI-TRONICS Telephone, Analog, Gray, Flush Mount (276-002BH)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-002)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-001BH)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- HUBBELL GAI-TRONICS Telephone, VoIP, Gray (295-712W)
- Gai-Tronics Home & Office Phones