Shop All Home & Office Phones
Gai-Tronics
Telephone, Analog, Gray, Surface Mount
Mfr # 210-001BH
Zoro # G1851923
product price: $1,036.99
/ea
Free Shipping & Returns
$1,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Cord Length 12 in
- Color Gray
- Number of Handsets 1
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gai-Tronics
- MFR # 210-001BH
- Zoro # G1851923
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Cord Length | 12 in |
Overall Depth | 3 1/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 5 1/2 in |
Overall Height | 10 in |
Description
Telephone, Call Waiting No, Overall Depth 3 1/4 in, Speakerphone No, Overall Height 10 in, Voicemail No, Overall Width 5 1/2 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards CSA C22.2 No. 60950, FCC Part 68, UL 60950, Number of Handsets 1, Number of Lines 1, Cord Length 12 in, Mounting Location Surface, Caller ID No, Enclosure Material Stainless Steel, Includes Enclosure Yes, Facility Type Correctional Facility, Healthcare, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Asus R33030 AC Adapter (R33030 AC ADAPTER ASUS)
- LG ELECTRONICS LG Tone Style Wireless Around the Neck Headset (HBSSL5)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Battery Fits Aqua Vu Marcum Vexilar - 6 Pack (ML9-12MP6196)
- TRIPP LITE Cat6 Snagless Molded Patch Cable UTP Orange RJ45 M/M 6FT 6ft (N201-006-OR)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-002)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- GAI-TRONICS Telephone, Analog, Gray, Flush Mount (276-002BH)
- GAI-TRONICS CLEAN PHONE CLEANROOM TELEPHONE FLUSH MOUNT CORDLESS TELEPHONE (295-001F)
- GAI-TRONICS Door Handle Kit, Plastic, For Telephones (12504-004)
- HUBBELL GAI-TRONICS Emergency Weatherproof Telephone, 1 Button Auto Dial (397-001)
- HUBBELL GAI-TRONICS Telephone, Wthrprf Intrinsically Safe (272-001)
- Gai-Tronics Home & Office Phones