Shop All PA Amplifiers
This Product is Discontinued
Gai-Tronics
Page/Party System Amplifier 120V-AC Paging Amplifier (Discontinued)
Mfr # 751-001
Zoro # G404409154
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Width 8.1 in
- Height 8.1 in
- Output Watts 12 W
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gai-Tronics
- MFR # 751-001
- Zoro # G404409154
- Country of Origin Unknown
- Category PA Amplifiers
Dimensions
Width | 8.1 in |
Height | 8.1 in |
Depth (In.) | 3 |
Details
Material | Steel |
Output Watts | 12 W |
Color | Gray |
Frequency Response | 8 / 16 Ohm |
Standards | UL, Div 2 |
Cubic Capacity | 196.83 cu in |
Signal Type | Analog |
Weather Rating | Indoor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.