Shop All Concrete Anchor Screws
This Product is Discontinued
Gaf
Masonry Screw, 2.5 in L, Silver Ruspert, 4 PK (Discontinued)
Mfr # MA100
Zoro # G405897967
This Product is Discontinued
Key Features
- Compatible Material Masonry
- Overall Length 2.5 in
- Finish Silver Ruspert
- Thread Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gaf
- MFR # MA100
- Zoro # G405897967
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Overall Length | 2.5 in |
Thread Length | 2.5 in |
Details
Item | Masonry Screw |
Compatible Material | Masonry |
Finish | Silver Ruspert |
Description
The Village Ironsmith Black Metal Regular Duty Masonry Anchors 2.5 in. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.