Shop All Ducting & Venting
Gaf
GAF 5025826 0.875 x 11.5 in. x 4 ft. L Cobra Black Plastic Roof Vent Case - Pack of 10
Mfr # 5025826
Zoro # G004076145
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gaf
- MFR # 5025826
- Zoro # G004076145
- UPC # 73590956330
- Country of Origin China
- Category Ducting & Venting
Description
Cobra Rigid Vent 3. Exhaust Vent for Roof Ridge allows heat and moisture to escape at the ridge. It provides 18 sq. in. per linear foot of net free ventilating area.
Features- UV Resistant
- External baffles help deflect wind and rain
- Extra-flexible hinge design allows installation on 3-12 to 16-12 sloped roofs
- Helps promote your home's energy efficiency by reducing excessive heat in the attic
- Helps remove excess heat and moisture to protect your roof system from premature deterioration
- Wall, Roof and Ridge Vents
- Pack of 10
- Height: 0.875 in.
- Width: 11.5 in.
- Length: 4 ft.
- Color: Black
- Material: Plastic
- Product Type: Roof Vent
- UV Resistant: Yes
- Wildlife Guard: No
- Vent Type: Ridge
- Pitch: 3-12 - 16-12
- Shape: Rectangle
- Country of Origin: United States
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO 4"X50' Lama Flex (450L)
- MANITOWOC Thermister, Manitowoc Indigo Models (000008310)
- CARRIER Motor, 1/8 HP, 208-240V, 1-Phase, 1300 rpm (14B0024N01)
- MAMAC PARTS Duct Temp Sensor, 1800Ohm, Mpte-701-D-21-C (TE-701-D-21-C)
- GAF 17aic1j 14 in. Alum. Galv Steel Turbine/Base Combo Ventilator Gc14, (AIC14)
- DUNDAS JAFINE 4 ALUMINUM VENT HOOD (PVB4EAL)
- BROAN Fan, In Line, 700 CFM (L700L)
- GREENSEAM Round Reducer, 7 in x 5 in Duct Dia, Galvanized Steel, 24 GA, 7 in W, 6" L, 6 in H (GRR7P5PGA24)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 18 1/2 in W, 13 1/2 in L (BGG08C)
- MASTER FLOW 8 in. x 5 ft. Beaded Metal Duct Pipe (BDCP8X60)
- RUBBER-CAL "Air Ventilator Heavy-Duty" Ventilation Hose (Fully Extended) - 8-Inch by 25-Feet (01-192)
- Gaf Ducting & Venting