Shop All Cell Phone Accessories
Gadget Guard
, Camera Lens Protector For Apple Iphone 15 / Iphone 15 Plus, Iridescent
Mfr # GGACXXC208AP13C
Zoro # G910544769
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Multi-Color
- Cable Length 0.32 in
- Width 3.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gadget Guard
- MFR # GGACXXC208AP13C
- Zoro # G910544769
- UPC # 810098734196
- Country of Origin China
- Category Cell Phone Accessories
Dimensions
Cable Length | 0.32 in |
Width | 3.82 in |
Details
Material | Plastic |
Color | Multi-Color |
Description
Gadget Guard - Camera Lens Protector For Apple Iphone 15 / Iphone 15 Plus - Iridescent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERRY Cherry JD-0800EU-2 USB Wired Keyboard & Mouse; Black (JD-0800EU-2)
- INNOVERA USB 3.0 Flash Drive, 8 GB (82008)
- DETEX Exit Door Alarm, 9V Battery, Mortise, Horn (EAX-500 BLACK W-CYL)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for U1 One New Wheelchair Deep Cycle - 2 Pack (ML35-12GELMP2481)
- GADGET GUARD GuardPlus Glass Screen Protector for Apple iPhone 14 Plus / 13 Pro Max (VTGLA1D228AP07A)
- GADGET GUARD Glass Screen Protector for Apple iPhone SE 2022 / SE 2020 (GGBIGED228AP01A)
- GADGET GUARD GuardPlus Glass Screen Protector for Apple iPhone 12 / 12 Pro (VTBIGPD228AP02A)
- GADGET GUARD Glass Screen Protector for Apple iPad 10.2 8th/9th Generation 2019/2020/2021 (GGBIGLC340AP01A)
- GADGET GUARD Glass Screen Protector for Apple iPhone 14 / 13 Pro / 13 (VG-GGGLASD228AP11A)
- GADGET GUARD GuardPlus Glass Screen Protector for Apple iPhone 14 Pro Max (VTGLA1D228AP08A)
- TOUGHBUILT Smartphone Plus Pouch + Notebook & Pencil (TB-CT-33P)
- Gadget Guard Cell Phone Accessories