Shop All Exit Devices
Gaab
Rim Panic Exit Device Non-Fire Resistant / European Standard, Black/Red
Mfr # T300-00B
Zoro # G711777328
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gaab
- MFR # T300-00B
- Zoro # G711777328
- Country of Origin United States
- Category Exit Devices
Description
Suitable for metal, wood, aluminium, and glass doors, these Rim Panic Exit Devices feature a deadlatch that prevents the latch from being forcibly retracted from the exterior. Our devices have been tested for the standard parameters required by the regulations, up to 200,000 cycles with doors weighing 440 Lbs 200 kgs. Other features For single or double doors add T291 series Approved under UNE EN-1125 standards European. IRAM 3687-2009 listed. High performance epoxy paint finish with high strength and durability. Shipped with dogging / undogging system. Three-point latching option for single doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Rekey Bottom Pin #9 (34-309)
- ABUS Combination Padlock, Side, Black/Silver (145/40 Green)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 6in.W (613-48)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, BUNA, Outside Dia.: 3.050" (40MPU-250)
- GAAB RIM PANIC EXIT DEVICE SATIN CHROME FINISH (GAB-T300-04)
- GAAB SURFACE VERTICAL ROD EXIT DEVICE SATIN CHROME FINISH (GAB-T392-04)
- GAAB Crossbar Exit Device (GAB-T290-04B)
- GAAB RIM PANIC EXIT DEVICE MATTE BLACK FINISH (GAB-T391-01)
- GAAB RIM PANIC EXIT DEVICE GREY FINISH (GAB-T391-04)
- YALE Grade 1 Fire Rated Surface Exit Device, 48", US32D (7100F 48 630)
- FALCON Surface Exit Device, Night Latch Hold Open, 36", DC35 (1792NL-OP/HB-OP 36IN DC35)
- Gaab Exit Devices