Shop All Exit Devices
Gaab
One Rim Panic Exit Device With Latch Point Grey
Mfr # T391-04
Zoro # G311777155
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gaab
- MFR # T391-04
- Zoro # G311777155
- UPC # 781159420207
- Country of Origin United States
- Category Exit Devices
Description
Panic-exit devices from Gaab allow unhindered exit from a building in the event of an emergency. These devices are widely used on hallway doors where fire requirements compartmentalize and separate sections to assist in the smoke, fire, or heat control of any commercial building, hotel, or hospital. Suitable for metal, wood, and aluminium doors, these devices come in an attractive aluminium finish that adds elegance to the functionality. Other features: The product is appropriate for any place where fast evacuation from a building is needed. It is easier to operate and is resistant to obstructive issues and functions. Finished with high-performance epoxy paint, it ensures high strength and durability. Zamak-made front and back covers. Extruded aluminium-made rail case and touch bar. Suitable for metal, wood and aluminium doors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Leveling Set With Spherical Washer, D=17, 5 Carbon Steel, D2= 45 (K0695.0716)
- HARDWARE RESOURCES 15 lb. Brown Single Magnetic Catch with Bronze Strike and Screws (50632)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21LJ)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 4.5 ft. - Black (03-100-WEB)
- GAAB RIM PANIC EXIT DEVICE SATIN CHROME FINISH (GAB-T300-04)
- GAAB RIM PANIC EXIT DEVICE GREY FINISH (GAB-T391-04)
- GAAB RIM PANIC EXIT DEVICE MATTE BLACK FINISH (GAB-T391-01)
- GAAB Crossbar Exit Device (GAB-T290-04B)
- GAAB SURFACE VERTICAL ROD EXIT DEVICE SATIN CHROME FINISH (GAB-T392-04)
- FALCON 25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Dark Bronze Anodi (25-R-L-NL-D 3 313AN RHR)
- TELL Satin Silver Aluminum Commercial Exit Device 1 pc (EX100001)
- Gaab Door Exit Devices