Shop All Exit Device Trims
Gaab
Lever Exit Trim For Panic Exit Devices Ordinary Key Grey
Mfr # T800M14B
Zoro # G811773978
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gaab
- MFR # T800M14B
- Zoro # G811773978
- UPC # 781159420139
- Country of Origin United States
- Category Exit Device Trims
Description
Install these Outside Trims on the exterior side of a door to access the panic bar and make the door operational from outside. These are effective when there is adequate use of the door from both the openings and the door is required to be functional from both ends. Other features High performance epoxy paint finish with high strength and durability. Recommended to be used in doors with a thickness of 1.5'' and 2.55''. Optional cylinder with ordinary or flat key. Optional same combination key and passage style trim. Suitable for metal, wood, aluminium and glass doors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 1-1/2 in. Knurled Knob Oil Rubbed Bronze (5825-ORB-1)
- COMMAND Slate Key Rail, Plastic, Slate (HOM-18S-ES)
- AMEROCK Satin Nickel Cabinet Hinge (BPR8704G10-5PACK)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 3 In Brush (BPS33-12)
- CORBIN RUSSWIN Left Hand Reverse Nightlatch Newport Lever Escutcheon Exit Trim Less Cylinder Satin Stainless Steel (N957ET630LHRLC)
- MARKS USA Exit Device Trim, Medium Duty, Chrome (MESC600A 26D)
- VON DUPRIN Von Duprin - 9927EO - Surface Mounted Vertical Rod Exit Device - Exit Only - No Trim - Sa (VNDP-9927EO-3-26D)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Storeroom Escutcheon Lever Trim with Lock for Panic Exit Device (ED-EL580-US26D)
- PREMIER LOCK Pull Plate Trim with Cylinder Hole For Panic Exit Device (PE-T)
- DORMAKABA QET160 Exit Trim, Keyed Summit Lever, Satin Chrome (QET160M626LC)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Passage Satain Stainless (AL9120SS)
- Gaab Door Exit Devices