Shop All Exit Device Trims
Gaab
Lever Exit Trim For Panic Exit Devices Ordinary Key Gloss Black
Mfr # T800M10B
Zoro # G011773945
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gaab
- MFR # T800M10B
- Zoro # G011773945
- Country of Origin United States
- Category Exit Device Trims
Description
Install these Outside Trims on the exterior side of a door to access the panic bar and make the door operational from outside. These are effective when there is adequate use of the door from both the openings and the door is required to be functional from both ends. Other features High performance epoxy paint finish with high strength and durability. Recommended to be used in doors with a thickness of 1.5'' and 2.55''. Optional cylinder with ordinary or flat key. Optional same combination key and passage style trim. Suitable for metal, wood, aluminium and glass doors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FM Continuous Hinge, Geared, 79 Inch, Aluminum (661HD 79" FM DOOR HINGE DB)
- DESIGNS OF DISTINCTION 7/8in Designer DripEdge - 12.75inL - Brushed Aluminum (01110451BA1-12)
- WRS 29" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 28-1 (01-30028-1)
- ZORO SELECT O-Ring, Buna N, Dash 348, 4-3/8, 4.770, PK10 (U38805.018.0162)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Bronze (AL9050 10B)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Bronze (AL9040 10B)
- DETEX Outside Lever Trim, Lever Retracts Latch Bolt Only Rim Cylinder Operates Dead Bolt (ECL620)
- ARROW Exit Trim, Wing Pull, For S1150/S1250/ED910, Dummy, SP28, Keyless (SF02 AL)
- ARROW Exit Device Trim (SF01 AL)
- VON DUPRIN Exit Trim, 990NL Pull, Fire Rated, Night Latch, SP313, LC (990NL-R/V SP313)
- YALE NEXTOUCH nexTouch Keypad Exit Trim (NTT623-NR AU 626 RHR 2153)
- Gaab Door Exit Devices