Shop All Exit Devices
Gaab
Crossbar Exit Device Lever Arms Set Non-Fire Resistant / European Standard, Black Matte
Mfr # T290-00B
Zoro # G511777450
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gaab
- MFR # T290-00B
- Zoro # G511777450
- Country of Origin United States
- Category Exit Devices
Description
The Crossbar Exit Devices offer an easy-to-use operation for quick egress in case of an emergency. You can use these Crossbar Exit Device Levels Arms Sets for steel, wood, aluminium, and glass doors where security and functionality are vital. These devices are specially designed for applications in high-use, high-traffic situations. Other features The product has been tested for the standard parameters required by the regulations, up to 200,000 cycles. The device is finished with high-performance epoxy paint for high strength and durability. Suitable for metal, wood, aluminium and glass doors glass bed kit sold separately. Optional switch for electromagnetic latch opening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Dummy, Grd. 2 (F170 AND 609 AND)
- JACKSON Dark Bronze Thumbturn Dogging Pin Assembly for Model 1085 Concealed Vertical Rod Panic Exit Devices (301117313)
- NATIONAL HARDWARE 9.3 in. H X 1.5 in. W X 0.125 in. D Black Carbon Steel Inside Strap Brace (N351-475)
- RICHELIEU HARDWARE 1-31/32 in. (50 mm) Center-to-Center Aluminum Contemporary Edge Pull (BP46037010)
- GAAB RIM PANIC EXIT DEVICE SATIN CHROME FINISH (GAB-T300-04)
- GAAB SURFACE VERTICAL ROD EXIT DEVICE SATIN CHROME FINISH (GAB-T392-04)
- GAAB RIM PANIC EXIT DEVICE GREY FINISH (GAB-T391-04)
- GAAB Crossbar Exit Device (GAB-T290-04B)
- GAAB RIM PANIC EXIT DEVICE MATTE BLACK FINISH (GAB-T391-01)
- FALCON Concealed Vertical Rod, 36 in. Door W, 24V (EL1692NL-OP/HB-OP 36IN DC13)
- ARROW LOCK Rim Exit Device, Satin SS, Passage Lockset (ED910-36 32D)
- Gaab Exit Devices