Shop All Exit Devices
Gaab
48 in. Concealed Vertical Exit Device With Switch Dark Bronze
Mfr # T352L12S
Zoro # G711777151
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gaab
- MFR # T352L12S
- Zoro # G711777151
- Country of Origin United States
- Category Exit Devices
Description
This concealed vertical rod offers the perfect door solution for narrow stile aluminum applications that require a life-safety exit device. When you close the door, the latching assemblies extend into the threshold and header, locking the door at two points. This panic hardware is intended for use with any standard mortise cylinder with MS cam in conjunction with the escutcheon.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELECT-HINGES Select-Hinges: 83" Geared Full Surface Continuous Hinge - Swing clear - 1/32" Door Inset - Aluminum (SLH-21-83-CL-SD)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 7/8 in (C8053-C390A-3)
- JACKSON Body Hardware Package for Model 1095 and 1095P Rim Latch Exit Devices (30851)
- MSI Premium Black Splitface Ledger Panel SAMPLE Natural Slate Wall Tile (ZOR-PNL-0077-SAM)
- GAAB RIM PANIC EXIT DEVICE SATIN CHROME FINISH (GAB-T300-04)
- GAAB SURFACE VERTICAL ROD EXIT DEVICE SATIN CHROME FINISH (GAB-T392-04)
- GAAB RIM PANIC EXIT DEVICE GREY FINISH (GAB-T391-04)
- GAAB Crossbar Exit Device (GAB-T290-04B)
- GAAB RIM PANIC EXIT DEVICE MATTE BLACK FINISH (GAB-T391-01)
- DETEX Rim, Exit Device, Satin Aluminum (FV40 EB LD 628 99 36)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, 36-in Fire-Rated Device, 80-in to 100-in Door Height, Exit (9948EO-F 3 26D)
- Gaab Door Exit Devices