Shop All Exit Devices
Gaab
42 in. Rim Panic Exit Device Steel With Dogging/Undogging System
Mfr # T341-05
Zoro # G311777438
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gaab
- MFR # T341-05
- Zoro # G311777438
- Country of Origin United States
- Category Exit Devices
Description
Add security and convenience to your workplace, school, and other facilities with this rim panic exit device. It is perfectly crafted and offers unmatched durability, safety, and a traditional appearance. This exit device is rigorously tested for quality control, ensuring years of trouble-free use. Moreover, it features UL 10C 3 hours fire-rated certification for safety and can withstand up to three hours of exposure to fire. This panic exit device is intended for metal, wood, and aluminum doors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Roller, Nylon, 3/4"L (21-50)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 3 PK (19359)
- SARGENT Lever Lockset, Mechanical, Entrance (28-65G05 KL 10B)
- SECO-LARM 2-Channel Receiver. Compatible with all 315MHz SECO-LARM transmitters. Five programmable o (SLM-SK-910RB2Q)
- GAAB SURFACE VERTICAL ROD EXIT DEVICE SATIN CHROME FINISH (GAB-T392-04)
- GAAB RIM PANIC EXIT DEVICE MATTE BLACK FINISH (GAB-T391-01)
- GAAB Crossbar Exit Device (GAB-T290-04B)
- GAAB RIM PANIC EXIT DEVICE SATIN CHROME FINISH (GAB-T300-04)
- GAAB RIM PANIC EXIT DEVICE GREY FINISH (GAB-T391-04)
- GAAB THREE-POINT LATCHING EXIT DEVIC SATIN CHROME FINISH (GAB-T393-04)
- LOCKEY USA Rim Exit Device, Panic Bar, 42 In. W, Stainless Steel, (PB1142SS)
- Gaab Door Exit Devices