Shop All Exit Devices
Gaab
42 in. Rim Panic Exit Device Steel Standard
Mfr # T341-04
Zoro # G311777391
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gaab
- MFR # T341-04
- Zoro # G311777391
- Country of Origin United States
- Category Exit Devices
Description
Add security and convenience to your workplace, school, and other facilities with this rim panic exit device. It is perfectly crafted and offers unmatched durability, safety, and a traditional appearance. This exit device is rigorously tested for quality control, ensuring years of trouble-free use. Moreover, it features UL 10C 3 hours fire-rated certification for safety and can withstand up to three hours of exposure to fire. This panic exit device is intended for metal, wood, and aluminum doors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Flush Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x FL28 70 x CYL-CU-16ga)
- USA INDUSTRIALS Hard Viton O-Ring, Dash 210, PK25 (ZUSAV90210)
- HICKORY HARDWARE T-Knob 1-15/16 Inch X 15/16 Inch (H077878MB)
- DURA-LIFT Ultra-Life Garage Door Radial 1in. ID X 2in. OD Bearing 900 lb. (DLMABE)
- GAAB Crossbar Exit Device (GAB-T290-04B)
- GAAB RIM PANIC EXIT DEVICE GREY FINISH (GAB-T391-04)
- GAAB RIM PANIC EXIT DEVICE MATTE BLACK FINISH (GAB-T391-01)
- GAAB RIM PANIC EXIT DEVICE SATIN CHROME FINISH (GAB-T300-04)
- GAAB SURFACE VERTICAL ROD EXIT DEVICE SATIN CHROME FINISH (GAB-T392-04)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98NL 3 US28)
- DORMA Rim Exit Device, 36 Inch, Exit Only, Satin Stainless Steel (9300B-630)
- Gaab Exit Devices