Shop All Exit Devices
Gaab
33 in. Vertical Rod Rim Panic Exit Device Stainless Steel With Optional Exit Handle
Mfr # T342H06S
Zoro # G911775810
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gaab
- MFR # T342H06S
- Zoro # G911775810
- Country of Origin United States
- Category Exit Devices
Description
This Vertical Rod Rim Panic Exit Device is widely used in public and commercial buildings as part of emergency exit systems. It is designed to allow occupants to quickly exit the building in an emergency, such as a fire or other hazardous situation. Moreover, this panic exit device has UL 10C certification and can easily withstand exposure to fire for up to 3 hours, making it the ideal choice for healthcare facilities, offices, industrial buildings, and multifamily residential buildings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING End Cap, Linen White, 6 x 1In (ETC-6C-0-301)
- JACKSON Heavy-Duty 90DegHold Open Overhead Concealed Closer Body (20101M12)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULX)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Champagne Bronze Contemporary Cabinet Pull (BP8160128CHBRZ)
- GAAB THREE-POINT LATCHING EXIT DEVIC SATIN CHROME FINISH (GAB-T393-04)
- GAAB RIM PANIC EXIT DEVICE SATIN CHROME FINISH (GAB-T300-04)
- GAAB RIM PANIC EXIT DEVICE MATTE BLACK FINISH (GAB-T391-01)
- GAAB RIM PANIC EXIT DEVICE/ FIRE RESISTANT/ SATIN CHROME FINISH (GAB-T395-04)
- GAAB RIM PANIC EXIT DEVICE GREY FINISH (GAB-T391-04)
- GAAB SURFACE VERTICAL ROD EXIT DEVICE SATIN CHROME FINISH (GAB-T392-04)
- TRANS ATLANTIC CO. 900 Series UL Listed Aluminum 36 Grade 1 Heavy Duty Mortise Panic Rim Surface Exit Device (ED-M901-AL)
- Gaab Door Exit Devices