Shop All Label Maker Tapes, Labels, Signs & Tags
Ga International
NitroTag Cryogenic Barcode Labels, 1x1, 3" Core, Yellow, 3000 Labels
Mfr # 247186Y
Zoro # G204968776
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 in
- Length 1.5 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ga International
- MFR # 247186Y
- Zoro # G204968776
- Country of Origin Canada
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 6 in |
Length | 1.5 in |
Height | 6 in |
Description
NitroTag labels with superior permanent adhesive adhere to wet surfaces and can immediately be submerged into liquid nitrogen. Recommended for long-term storage and biopreservation of cryogenic vials in liquid and vapor phase nitrogen; liquid helium; -80° freezer and dry ice transportation. Labels accept all forms of thermal transfer printing and are alcohol resistant. Recommended for tubes exceeding 1.5ml in size including 2ml microcentrifuge tubes and screw-cap cryovials.
Color: Yellow Label Size: 1 x 1 Inch (25.4 x 25.4 mm) Labels Across: 1 Labels per Roll: 3,000 Core: 3 Inch Perforation: Yes Adhesive: Max strength, extra-permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 0.75 lbs
Shipping Dimensions: 6.00 x 6.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Color: Yellow Label Size: 1 x 1 Inch (25.4 x 25.4 mm) Labels Across: 1 Labels per Roll: 3,000 Core: 3 Inch Perforation: Yes Adhesive: Max strength, extra-permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 0.75 lbs
Shipping Dimensions: 6.00 x 6.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Dispensing Bottle, 1 Qt., White, Poly (14011)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Rebar Hooks (019-5054)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0034BL)
- RINGERS GLOVES Mechanics Gloves, 2XL ( 12 ), Black/Black (103-12)
- GA INTERNATIONAL Biohazard Cryogenic Warning Labels 1.125 x 1.125, 250/roll (248505)
- BROTHER TZ Industrial Series Fabric Iron-On Tape, 0.47x9.8 ft, Navy on White (TZEFA3)
- ZORO SELECT Printer Label, White, Labels/Roll: 2000 (22D092)
- BRADY Label, 1 in W, Black (M6-173-593-BK)
- BRADY Brady B30 Series Indoor-Outdoor Industrial Vinyl Labels, 4inW X 100'L, Black, (B30C-4000-595-BK)
- BRADY Label Roll, White/Clear, Labels/Roll: 400 (B33-27-427)
- BRADY Precut Label Cartridge, White, Matte (M5-97-481)
- Ga International Safety Labels