Shop All Label Maker Tapes, Labels, Signs & Tags
Ga International
NitroTag Cryogenic Barcode Labels, 1x1, 1" Core, Yellow, 1000 Labels
Mfr # 247185Y
Zoro # G104968883
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Length 1.5 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ga International
- MFR # 247185Y
- Zoro # G104968883
- Country of Origin Canada
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Length | 1.5 in |
Height | 4 in |
Description
NitroTag labels with superior permanent adhesive adhere to wet surfaces and can immediately be submerged into liquid nitrogen. Recommended for long-term storage and biopreservation of cryogenic vials in liquid and vapor phase nitrogen; liquid helium; -80° freezer and dry ice transportation. Labels accept all forms of thermal transfer printing and are alcohol resistant. Recommended for tubes exceeding 1.5ml in size including 2ml microcentrifuge tubes and screw-cap cryovials.
Color: Yellow Label Size: 1 x 1 Inch (25.4 x 25.4 mm) Labels Across: 1 Labels per Roll: 1,000 Core: 1 Inch Perforation: Yes Adhesive: Max strength, extra-permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Color: Yellow Label Size: 1 x 1 Inch (25.4 x 25.4 mm) Labels Across: 1 Labels per Roll: 1,000 Core: 1 Inch Perforation: Yes Adhesive: Max strength, extra-permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Hi-Vis Mechanics Gloves, M, Yellow/White (2919 M)
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (47388)
- CARHARTT Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 40" (FSF2MN 4000)
- GA INTERNATIONAL Biohazard Cryogenic Warning Labels 1.125 x 1.125, 250/roll (248505)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (1734523)
- BRADY Label (M21-18-499)
- DYMO Label Tape, Removable, 0.75", Blk On White (45803)
- NEVS 1" wide x 500" Aqua Labeling Tape (TC-10-Aqua)
- PANDUIT Label Cassette, 225, 0.75x1.25 (S075X125VAC)
- BRADY Thermal Transfer Label, Clear, Labels/Roll: 3000 (THT-18-430-3)
- Ga International Safety Labels