Shop All Label Maker Tapes, Labels, Signs & Tags
Ga International
NitroTag Cryogenic Barcode Labels, 1x1, 1" Core, Red, 1000 Labels
Mfr # 247185R
Zoro # G104968913
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Length 1.5 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ga International
- MFR # 247185R
- Zoro # G104968913
- Country of Origin Canada
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Length | 1.5 in |
Height | 4 in |
Description
NitroTag labels with superior permanent adhesive adhere to wet surfaces and can immediately be submerged into liquid nitrogen. Recommended for long-term storage and biopreservation of cryogenic vials in liquid and vapor phase nitrogen; liquid helium; -80° freezer and dry ice transportation. Labels accept all forms of thermal transfer printing and are alcohol resistant. Recommended for tubes exceeding 1.5ml in size including 2ml microcentrifuge tubes and screw-cap cryovials.
Color: Red Label Size: 1 x 1 Inch (25.4 x 25.4 mm) Labels Across: 1 Labels per Roll: 1,000 Core: 1 Inch Perforation: Yes Adhesive: Max strength, extra-permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Color: Red Label Size: 1 x 1 Inch (25.4 x 25.4 mm) Labels Across: 1 Labels per Roll: 1,000 Core: 1 Inch Perforation: Yes Adhesive: Max strength, extra-permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Eyewash Station 16in Diameter Non Slip Floor Sign (FS-EYEWASH-16)
- SPILFYTER Wastewater Classifier Kit (581020)
- METACAULK Intumescent Sleeve, 1" H, 8" Pipe Size (66584)
- HONEYWELL NORTH Inhalation Valve, PK6 (B140001)
- GA INTERNATIONAL Biohazard Cryogenic Warning Labels 1.125 x 1.125, 250/roll (248505)
- NEVS 1" wide x 500" Maroon Labeling Tape (T-10-Maroon)
- NEVS Tape, Fentanyl, mcg/mL 1/2" x 1-1/2" Blue w/Black (VW-0129)
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M4C-500-595-OR-BK)
- BRADY Label, 1 in W, Light Gray (M6-17-428-PSL)
- DIVERSIFIED BIOTECH Tough-Tags, Laser, 1.5-2.0ml, White, 2125/pk, 2125PK (247105-RC)
- PANDUIT Thermal Transfer Label, 1x1.6, PK2500 (S100X160YAJ)
- Ga International Label Maker Tapes, Labels, Signs & Tags