Shop All Label Maker Tapes, Labels, Signs & Tags
Ga International
NitroTag Cryogenic Barcode Labels, 1x1, 1" Core, Blue, 1000 Labels
Mfr # 247185B
Zoro # G104968616
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Length 1.5 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ga International
- MFR # 247185B
- Zoro # G104968616
- Country of Origin Canada
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Length | 1.5 in |
Height | 4 in |
Description
NitroTag labels with superior permanent adhesive adhere to wet surfaces and can immediately be submerged into liquid nitrogen. Recommended for long-term storage and biopreservation of cryogenic vials in liquid and vapor phase nitrogen; liquid helium; -80° freezer and dry ice transportation. Labels accept all forms of thermal transfer printing and are alcohol resistant. Recommended for tubes exceeding 1.5ml in size including 2ml microcentrifuge tubes and screw-cap cryovials.
Color: Blue Label Size: 1 x 1 Inch (25.4 x 25.4 mm) Labels Across: 1 Labels per Roll: 1,000 Core: 1 Inch Perforation: Yes Adhesive: Max strength, extra-permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Color: Blue Label Size: 1 x 1 Inch (25.4 x 25.4 mm) Labels Across: 1 Labels per Roll: 1,000 Core: 1 Inch Perforation: Yes Adhesive: Max strength, extra-permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-NS-P-1014-L-17762)
- SKECHERS Athletic Shoes, 10, D, Black, Plain, PR (77040 -BLK 10)
- TAPCO Sign Post, Green, Steel, 10 ft L (054-00004)
- ALLEGRO INDUSTRIES High Pressure Full Mask w/ Adjustable Fl (9902-CV)
- GA INTERNATIONAL Biohazard Cryogenic Warning Labels 1.125 x 1.125, 250/roll (248505)
- BRADY Tape, Purple, Labels/Roll: Continuous (B30C-1125-595-PL)
- NEVS Tape, Fentanyl, mcg/mL 1/2" x 1-1/2" Blue w/Black (VW-0129)
- DYMO XTL All-Purpose Vinyl Labels, 0.5" x 24.6 ft, White/Black Print (1868751)
- BRADY Label Roll, White, Labels/Roll: 500 (B33D-250-2-342)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.5" x 18 ft, Black/White Print (1805435)
- BRADY Wire and Cable Label, Yellow, Matte Finish (M4C-187-342-YL)
- Ga International Label Maker Tapes, Labels, Signs & Tags