Shop All Label Maker Tapes, Labels, Signs & Tags
Ga International
NitroTag Cryogenic Barcode Labels, 1.25x0.875, 3" Core, Yellow, 1000 Labels
Mfr # 247188Y
Zoro # G104968609
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Length 1.5 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ga International
- MFR # 247188Y
- Zoro # G104968609
- Country of Origin Canada
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Length | 1.5 in |
Height | 4 in |
Description
NitroTag labels with superior permanent adhesive adhere to wet surfaces and can immediately be submerged into liquid nitrogen. Recommended for long-term storage and biopreservation of cryogenic vials in liquid and vapor phase nitrogen; liquid helium; -80° freezer and dry ice transportation. Labels accept all forms of thermal transfer printing and are alcohol resistant. Recommended for tubes exceeding 1.5ml in size including 2ml microcentrifuge tubes and screw-cap cryovials.
Color: Yellow Label Size: 1.25 x 0.875 Inch (31.8 x 22.2 mm) Labels Across: 1 Labels per Roll: 3,000 Core: 3 Inch Perforation: Yes Adhesive: Max strength, extra-permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Color: Yellow Label Size: 1.25 x 0.875 Inch (31.8 x 22.2 mm) Labels Across: 1 Labels per Roll: 3,000 Core: 3 Inch Perforation: Yes Adhesive: Max strength, extra-permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H, PK12 (A1105KAS12BLU)
- 3M Filter Cover, Plastic, 5-3/4"x10"x2" (TR-6800FC)
- BRADY Low-Halide Pipe Tape, White, 100 ft. L, B30C-4000-569-WT (B30C-4000-569-WT)
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0211-LY/3X)
- GA INTERNATIONAL Biohazard Cryogenic Warning Labels 1.125 x 1.125, 250/roll (248505)
- NEVS Thermal Paper Rolls 3-1/8" Pyxis / Omnicell Compatable (TPR318-119)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (209BWPX)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/2"W, Black on Yellow (TZE631)
- BRADY Label Tape Cartridge, Purple, Labels/Roll: Continuous (113147)
- NEVS 3/4" wide x 500" Salmon Labeling Tape (T-75-Salmon)
- EPSON Label Cartridge, Black on White, Labels/Roll: 225 (236VSLPX)
- Ga International Safety Labels