Shop All Label Maker Tapes, Labels, Signs & Tags
Ga International
NitroTag Cryogenic Barcode Labels, 1.25x0.875, 3" Core, Orange, 1000 Labels
Mfr # 247188O
Zoro # G504968629
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Length 1.5 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ga International
- MFR # 247188O
- Zoro # G504968629
- Country of Origin Canada
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Length | 1.5 in |
Height | 4 in |
Description
NitroTag labels with superior permanent adhesive adhere to wet surfaces and can immediately be submerged into liquid nitrogen. Recommended for long-term storage and biopreservation of cryogenic vials in liquid and vapor phase nitrogen; liquid helium; -80° freezer and dry ice transportation. Labels accept all forms of thermal transfer printing and are alcohol resistant. Recommended for tubes exceeding 1.5ml in size including 2ml microcentrifuge tubes and screw-cap cryovials.
Color: Orange Label Size: 1.25 x 0.875 Inch (31.8 x 22.2 mm) Labels Across: 1 Labels per Roll: 3,000 Core: 3 Inch Perforation: Yes Adhesive: Max strength, extra-permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Color: Orange Label Size: 1.25 x 0.875 Inch (31.8 x 22.2 mm) Labels Across: 1 Labels per Roll: 3,000 Core: 3 Inch Perforation: Yes Adhesive: Max strength, extra-permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Advanced Adjustable Offset Upper Davit Mast (8518001)
- ANSELL 14" Chemical Resistant Gloves, PVA, 10, 1 PR (15-554)
- 3M Versaflo PAPR System Kit, 6 Point Textile Strap (TR-600-HIK)
- BRADY Label, 1/2 in W, Outdoor, Black (M7C-500-595-BK)
- GA INTERNATIONAL Biohazard Cryogenic Warning Labels 1.125 x 1.125, 250/roll (248505)
- DIVERSIFIED BIOTECH Cryobabies, Laser, 0.5ml, Orange, 2380/pk, 2380PK (247128-O)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Blue Pk (423-BL-1)
- BRADY Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 2in x 4in (B33-55-423)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-89-427)
- NEVS Cryo Label Laser Sheets 25x25mm for Microscope Slides White (LCL-11-W)
- BRADY Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous (M21-750-430)
- Ga International Safety Labels