Shop All Label Maker Tapes, Labels, Signs & Tags
Ga International
NitroTag Cryogenic Barcode Labels, 1.25x0.875, 3" Core, Green, 1000 Labels
Mfr # 247188G
Zoro # G504968575
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Length 1.5 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ga International
- MFR # 247188G
- Zoro # G504968575
- Country of Origin Canada
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Length | 1.5 in |
Height | 4 in |
Description
NitroTag labels with superior permanent adhesive adhere to wet surfaces and can immediately be submerged into liquid nitrogen. Recommended for long-term storage and biopreservation of cryogenic vials in liquid and vapor phase nitrogen; liquid helium; -80° freezer and dry ice transportation. Labels accept all forms of thermal transfer printing and are alcohol resistant. Recommended for tubes exceeding 1.5ml in size including 2ml microcentrifuge tubes and screw-cap cryovials.
Color: Green Label Size: 1.25 x 0.875 Inch (31.8 x 22.2 mm) Labels Across: 1 Labels per Roll: 3,000 Core: 3 Inch Perforation: Yes Adhesive: Max strength, extra-permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Color: Green Label Size: 1.25 x 0.875 Inch (31.8 x 22.2 mm) Labels Across: 1 Labels per Roll: 3,000 Core: 3 Inch Perforation: Yes Adhesive: Max strength, extra-permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Alphatec Disposable Apron, Polyethylene, 1.25 mil Thick, 46 in Long, Universal Size, 100 Pack (56-230)
- BRADY Lockout Station, 5-1/4" H x 7-3/4" W (148866)
- ZORO SELECT Stop/Slow Pole Mounted Paddle, Plastic (03-823P)
- XTRATUF Size 13 Men's Steel Rubber Boot, Tan (22271G/13)
- GA INTERNATIONAL NitroTag Cryogenic Barcode Labels, 1x1, 3" Core, White, 3000 Labels (247186)
- GA INTERNATIONAL Biohazard Cryogenic Warning Labels 1.125 x 1.125, 250/roll (248505)
- GA INTERNATIONAL NitroTag Cryogenic Barcode Labels, 1x1, 1" Core, White, 1000 Labels (247185)
- BROTHER Label, Black/White, Labels/Roll: 300 (DK1203)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Red (M21-750-595-RD)
- DYMO Label Tape Cartridge, White/Green, Labels/Roll: Continuous (1805420)
- BROTHER Label, Black/Pink, .47" x 26.2 ft. (ME31)
- Ga International Label Maker Tapes, Labels, Signs & Tags