Shop All Label Maker Tapes, Labels, Signs & Tags
Ga International
NitroTag CryoCombo BarCode Labels, 3" Core, White, 4000 Labels
Mfr # 247190
Zoro # G104968937
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 in
- Length 2.5 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ga International
- MFR # 247190
- Zoro # G104968937
- Country of Origin Canada
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 6 in |
Length | 2.5 in |
Height | 6 in |
Description
NitroTag labels with superior permanent adhesive adhere to wet surfaces and can immediately be submerged into liquid nitrogen. Recommended for long-term storage and biopreservation of cryogenic vials in liquid and vapor phase nitrogen; liquid helium; -80° freezer and dry ice transportation. Labels accept all forms of thermal transfer printing and are alcohol resistant.
Color: White Rectangle Label Size: 1.25 x 0.625 Inches (31.8 x 16 mm) Dot Label Size: 7/16 Inch (11.1 mm) Label Across: 1 Labels per Roll: 4,000 Core Size: 3 Inch Perforation: Yes Adhesive: Max strength, extra permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 6.00 x 2.50
Research or further manufacturing use only, not for food or drug use.
Color: White Rectangle Label Size: 1.25 x 0.625 Inches (31.8 x 16 mm) Dot Label Size: 7/16 Inch (11.1 mm) Label Across: 1 Labels per Roll: 4,000 Core Size: 3 Inch Perforation: Yes Adhesive: Max strength, extra permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 6.00 x 2.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3312BY)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 7, 1 PR (PSTAGBPU-7)
- KINCO Leather Palm Gloves, Orange, L, PR (1918 LRG)
- DICKIES Work Pants, Poly/Cotton Twill, Black, 34x30 (P874BK 34 30)
- GA INTERNATIONAL Biohazard Cryogenic Warning Labels 1.125 x 1.125, 250/roll (248505)
- DYMO XTL All-Purpose Vinyl Labels, 0.5" x 24.6 ft, White/Black Print (1868751)
- BRADY Label, 1 in W, White (M7-14-423)
- BROTHER Brother® P-Touch® TZe Labeling Tapes, 1/2"W, Black on Clear, 2/Pack (TZE1312PK)
- PANDUIT Tape, Vinyl, 4"x100ft, Yellow (T400X000VX1Y)
- NEVS 1/2" Color Coding Dots Blue - Roll Form (DOT-12RL Blue)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-103-423-10)
- Ga International Label Maker Tapes, Labels, Signs & Tags