Shop All Label Maker Tapes, Labels, Signs & Tags
Ga International
NitroTag CryoCombo BarCode Labels, 3" Core, Violet, 4000 Labels
Mfr # 247190V
Zoro # G204968851
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 in
- Length 2.5 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ga International
- MFR # 247190V
- Zoro # G204968851
- Country of Origin Canada
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 6 in |
Length | 2.5 in |
Height | 6 in |
Description
NitroTag labels with superior permanent adhesive adhere to wet surfaces and can immediately be submerged into liquid nitrogen. Recommended for long-term storage and biopreservation of cryogenic vials in liquid and vapor phase nitrogen; liquid helium; -80° freezer and dry ice transportation. Labels accept all forms of thermal transfer printing and are alcohol resistant.
Color: Violet Rectangle Label Size: 1.25 x 0.625 Inches (31.8 x 16 mm) Dot Label Size: 7/16 Inch (11.1 mm) Label Across: 1 Labels per Roll: 4,000 Core Size: 3 Inch Perforation: Yes Adhesive: Max strength, extra permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 6.00 x 2.50
Research or further manufacturing use only, not for food or drug use.
Color: Violet Rectangle Label Size: 1.25 x 0.625 Inches (31.8 x 16 mm) Dot Label Size: 7/16 Inch (11.1 mm) Label Across: 1 Labels per Roll: 4,000 Core Size: 3 Inch Perforation: Yes Adhesive: Max strength, extra permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 6.00 x 2.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Marking Tape, Roll, 2In W, 100 ft. L (2RWCHV)
- 3M Disposable Earplugs, Bell Shape, 33.0 Decibel, Yellow (7000029951)
- ZING Eye Wash Sign, Projecting, Plastic, 3054 (3054)
- NMC Danger Flammable Sign, D126RB (D126RB)
- GA INTERNATIONAL Biohazard Cryogenic Warning Labels 1.125 x 1.125, 250/roll (248505)
- CAR DEALER DEPOT Service Dispatch Nums, Hang Tags, 3 And 4 Digit, 1000 Per Set Rl-78 Pk (200)
- PANDUIT P1 Cassette, Continuous Tape (T075X000VPC-BK)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 3/4" Dia, Black, 1008/Pack (5459)
- NEVS 1/2" wide x 500" Gray Labeling Tape (T-05-Gray)
- NEVS 1/2" Color Coding Dots White - Roll Form (DOT-12RL White)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-854-WT)
- Ga International Label Maker Tapes, Labels, Signs & Tags