Shop All Label Maker Tapes, Labels, Signs & Tags
Ga International
NitroTag CryoCombo BarCode Labels, 1" Core, Yellow, 2000 Labels
Mfr # 247189Y
Zoro # G104968906
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Length 2.5 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ga International
- MFR # 247189Y
- Zoro # G104968906
- Country of Origin Canada
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Length | 2.5 in |
Height | 4 in |
Description
NitroTag labels with superior permanent adhesive adhere to wet surfaces and can immediately be submerged into liquid nitrogen. Recommended for long-term storage and biopreservation of cryogenic vials in liquid and vapor phase nitrogen; liquid helium; -80° freezer and dry ice transportation. Labels accept all forms of thermal transfer printing and are alcohol resistant.
Color: Yellow Rectangle Label Size: 1.25 x 0.625 Inches (31.8 x 16 mm) Dot Label Size: 7/16 Inch (11.1 mm) Label Across: 1 Labels per Roll: 2,000 Core Size: 1 Inch Perforation: Yes Adhesive: Max strength, extra permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 2.50
Research or further manufacturing use only, not for food or drug use.
Color: Yellow Rectangle Label Size: 1.25 x 0.625 Inches (31.8 x 16 mm) Dot Label Size: 7/16 Inch (11.1 mm) Label Across: 1 Labels per Roll: 2,000 Core Size: 1 Inch Perforation: Yes Adhesive: Max strength, extra permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 2.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic Plus .35Mm PVC Poly Suit 3 P, L (2403L)
- ANSELL Hyflex Coated Gloves, Polyurethane, Palm Coated, Black, Large, 1 Pair (48-101)
- CONDOR Leather Gloves, Safety Cuff, XL, PR (5AJ39)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (1302-YE)
- GA INTERNATIONAL NitroTag Cryogenic Barcode Labels, 1x1, 3" Core, White, 3000 Labels (247186)
- GA INTERNATIONAL Biohazard Cryogenic Warning Labels 1.125 x 1.125, 250/roll (248505)
- GA INTERNATIONAL NitroTag Cryogenic Barcode Labels, 1x1, 1" Core, White, 1000 Labels (247185)
- BRADY B30 Series Arc Flash Starter Supply Kit -Small, Warning (146071)
- BRADY B33 Series Weather Resistant Outdoor Polyester Labels 6 in H x 4 in W BK 250/RL (B33-25-8591-BK)
- BRADY Cable Marking Tags 0.41 in H x 2.2 in W White 250/RL (HSNX-400-2-WT-S)
- BRADY Label (M21-18-499)
- Ga International Safety Labels