Shop All Label Maker Tapes, Labels, Signs & Tags
Ga International
NitroTag CryoCombo BarCode Labels, 1" Core, White, 2000 Labels
Mfr # 247189
Zoro # G404968552
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Length 2.5 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ga International
- MFR # 247189
- Zoro # G404968552
- Country of Origin Canada
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Length | 2.5 in |
Height | 4 in |
Description
NitroTag labels with superior permanent adhesive adhere to wet surfaces and can immediately be submerged into liquid nitrogen. Recommended for long-term storage and biopreservation of cryogenic vials in liquid and vapor phase nitrogen; liquid helium; -80° freezer and dry ice transportation. Labels accept all forms of thermal transfer printing and are alcohol resistant.
Color: Rectangle Label Size: 1.25 x 0.625 Inches (31.8 x 16 mm) Dot Label Size: 7/16 Inch (11.1 mm) Label Across: 1 Labels per Roll: Core Size: Perforation: Yes Adhesive: Max strength, extra permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 2.50
Research or further manufacturing use only, not for food or drug use.
Color: Rectangle Label Size: 1.25 x 0.625 Inches (31.8 x 16 mm) Dot Label Size: 7/16 Inch (11.1 mm) Label Across: 1 Labels per Roll: Core Size: Perforation: Yes Adhesive: Max strength, extra permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 2.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N99 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2310)
- STRANCO Die Cut Letter Label, Q (DBV-SINGLE-8-Q)
- DEALMED Latex Exam Gloves, Latex, Powder-Free, XL, 1000 PK, Beige (787440)
- KLEENGUARD X-Large, 25 PK, White, Microporous Film Laminate (44334)
- GA INTERNATIONAL Biohazard Cryogenic Warning Labels 1.125 x 1.125, 250/roll (248505)
- BROTHER Removable Label, Black/White, Labels/Roll: Continuous (DK4205)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (113126)
- DYMO Tape, Blue, Labels/Roll: Continuous (520106)
- BROTHER Pre Cut Label Stock Roll (BMSLT35OR)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (113129)
- BRADY B30 Series Arc Flash Starter Supply Kit -Small, Warning (146071)
- Ga International Safety Labels