Shop All Label Maker Tapes, Labels, Signs & Tags
Ga International
NitroTag CryoCombo BarCode Labels, 1" Core, Violet, 2000 Labels
Mfr # 247189V
Zoro # G204968684
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Length 2.5 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ga International
- MFR # 247189V
- Zoro # G204968684
- Country of Origin Canada
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Length | 2.5 in |
Height | 4 in |
Description
NitroTag labels with superior permanent adhesive adhere to wet surfaces and can immediately be submerged into liquid nitrogen. Recommended for long-term storage and biopreservation of cryogenic vials in liquid and vapor phase nitrogen; liquid helium; -80° freezer and dry ice transportation. Labels accept all forms of thermal transfer printing and are alcohol resistant.
Color: Violet Rectangle Label Size: 1.25 x 0.625 Inches (31.8 x 16 mm) Dot Label Size: 7/16 Inch (11.1 mm) Label Across: 1 Labels per Roll: 2,000 Core Size: 1 Inch Perforation: Yes Adhesive: Max strength, extra permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 2.50
Research or further manufacturing use only, not for food or drug use.
Color: Violet Rectangle Label Size: 1.25 x 0.625 Inches (31.8 x 16 mm) Dot Label Size: 7/16 Inch (11.1 mm) Label Across: 1 Labels per Roll: 2,000 Core Size: 1 Inch Perforation: Yes Adhesive: Max strength, extra permanent Temperature Range: -196°C to +110°C Sticks to wet surfaces Zero cure time €“ can immediately be submerged in liquid nitrogen Alcohol-resistantShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 2.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- CORTECH Pants, Inmate Uniforms, Navy, 38 to 42 In (CNY1238)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 1 1/2 in x 200 ft, Polyethylene (30102)
- GLOVEPLUS GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Orange (GWON48100)
- GA INTERNATIONAL Biohazard Cryogenic Warning Labels 1.125 x 1.125, 250/roll (248505)
- BRADY Label Roll, White, Labels/Roll: 1000 (B33-250-2-342-2)
- BRADY Label, Black/Orange, Labels/Roll: 300 (B30-241-595-ANSIWA)
- NEVS 3/4" wide x 500" Pink Labeling Tape (T-75-Pink)
- BRADY High Adhesion Self Lam Vinyl Wire and Cable Lbls 3.75in H x 2in W WT, CL 1000/RL (THT-27-417-1)
- BRADY Label, White, Labels/Roll: 1000 (THT-164-488-1)
- NEVS Direct Thermal Cryo 13mm Dots for 2.0ml Tubes/Vials Blue Roll Form (LDTC-12-4-B)
- Ga International Label Maker Tapes, Labels, Signs & Tags