Ga International

Lab-Tag Cryogenic Labels, Assorted 9mm Dots, 520 Labels, 520PK


product price: $26.19
/pk 520, $0.05/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overall Height 4 in
  • Overall Length 0.5 in
  • Overall Width 5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 4 in
Overall Length 0.5 in
Overall Width 5 in

Description

Pre-cut, peel-off dots are 9mm (0.35 Inch) in diameter and fit 0.5 and 1.5-2.0ml tubes. Recommended for identification of vials, bags or other containers for long-term storage in deep-freeze and harsh laboratory environments. Easy to write on with permanent marker.
Colors Across, 8 Each of: White, Yellow, Green, Pink, Blue, Lavender, Gray and Red Label Diameter Size: 0.35 Inch (9 mm) Labels per Sheet: 104 Sheets per Package: 5 Labels per Package: 520 Sheet Size: 4 x 6 Inches (104 x 152 mm) Adhesive: Cryogenic, for extra-low temperatures Temperature Range: -196°C and +110°C Cryo labels for liquid nitrogen useShipping Weight: 0.1301 lbs
Shipping Dimensions: 5.00 x 4.00 x 0.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.