Shop All Label Maker Tapes, Labels, Signs & Tags
Ga International
Cryo-LazrTag Waterproof Cryogenic Labels for Laser Printers, White, 2688 Labels, 2688PK
Mfr # 247182
Zoro # G204968653
product price: $89.75
/pk 2688, $0.03/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9 in
- Length 1 in
- Height 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ga International
- MFR # 247182
- Zoro # G204968653
- Country of Origin Canada
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 9 in |
Length | 1 in |
Height | 11.5 in |
Description
Pre-cut, peel-off labels fit cryogenic tubes/vials and are ideal for long-term storage in liquid nitrogen and freezers. Waterproof labels are scuff-resistant, smear-resistant and adhere to all plastics and withstand multiple freeze-thaw cycles. These labels are waterproof and can withstand multiple freeze-thaw cycles without detaching or delaminating, scuff-resistant and smear-resistant. Easy to print with all major brands of laser printers, laser copiers and write on with permanent markers. The ergonomic layout allows the maximum use of label space.
Color: White Label Size: 0.94 x 0.5 Inches (23.9 x 12.7 mm) Labels per Sheet: 168 Sheets per Pack: 16 Labels per Pack: 2,688 Sheet Size: 8.5 x 11 (215.9 x 279.4) Adhesive: Cryogenic for extra-low temperatures Temperature Range: From -196°C to +120°C Durable Use for a variety of applications Print on using standard desktop laser printer and commercial laser copiers Designed to prevent jams in printersShipping Weight: 0.75 lbs
Shipping Dimensions: 12.50 x 0.50 x 9.00
Research or further manufacturing use only, not for food or drug use.
Color: White Label Size: 0.94 x 0.5 Inches (23.9 x 12.7 mm) Labels per Sheet: 168 Sheets per Pack: 16 Labels per Pack: 2,688 Sheet Size: 8.5 x 11 (215.9 x 279.4) Adhesive: Cryogenic for extra-low temperatures Temperature Range: From -196°C to +120°C Durable Use for a variety of applications Print on using standard desktop laser printer and commercial laser copiers Designed to prevent jams in printersShipping Weight: 0.75 lbs
Shipping Dimensions: 12.50 x 0.50 x 9.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness (465R83)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SMP-C91-012)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (RWG562TS)
- BULLARD Bib Hood, Tychem QC(R) (20TJN)
- GA INTERNATIONAL Biohazard Cryogenic Warning Labels 1.125 x 1.125, 250/roll (248505)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-90-427)
- BROTHER Continuos Label Stock (BMSLT402M)
- BRADY Label Tape, White, Labels/Roll: Continuous (PTL-41-437-WT)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-500-488)
- BRADY Label, 3 in W, Light Gray (M7-22-428)
- NEVS 3/4" wide x 500" Maroon Labeling Tape (T-75-Maroon)
- Ga International Safety Labels