Shop All Label Maker Tapes, Labels, Signs & Tags
Ga International
Cryo-LazrTag Waterproof Cryogenic Labels for Laser Printers, Mint, 2688 Labels, 2688PK
Mfr # 247182M
Zoro # G804968916
product price: $86.29
/pk 2688, $0.03/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9 in
- Length 1 in
- Height 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ga International
- MFR # 247182M
- Zoro # G804968916
- Country of Origin Canada
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 9 in |
Length | 1 in |
Height | 11.5 in |
Description
Pre-cut, peel-off labels fit cryogenic tubes/vials and are ideal for long-term storage in liquid nitrogen and freezers. Waterproof labels are scuff-resistant, smear-resistant and adhere to all plastics and withstand multiple freeze-thaw cycles. These labels are waterproof and can withstand multiple freeze-thaw cycles without detaching or delaminating, scuff-resistant and smear-resistant. Easy to print with all major brands of laser printers, laser copiers and write on with permanent markers. The ergonomic layout allows the maximum use of label space.
Color: Mint Label Size: 0.94 x 0.5 Inches (23.9 x 12.7 mm) Labels per Sheet: 168 Sheets per Pack: 16 Labels per Pack: 2,688 Sheet Size: 8.5 x 11 (215.9 x 279.4) Adhesive: Cryogenic for extra-low temperatures Temperature Range: From -196°C to +120°C Durable Use for a variety of applications Print on using standard desktop laser printer and commercial laser copiers Designed to prevent jams in printersShipping Weight: 0.5 lbs
Shipping Dimensions: 9.00 x 11.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Color: Mint Label Size: 0.94 x 0.5 Inches (23.9 x 12.7 mm) Labels per Sheet: 168 Sheets per Pack: 16 Labels per Pack: 2,688 Sheet Size: 8.5 x 11 (215.9 x 279.4) Adhesive: Cryogenic for extra-low temperatures Temperature Range: From -196°C to +120°C Durable Use for a variety of applications Print on using standard desktop laser printer and commercial laser copiers Designed to prevent jams in printersShipping Weight: 0.5 lbs
Shipping Dimensions: 9.00 x 11.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, Diesel Fuel No Smoking No Open Flames, 10in X 7in, 7" W, 10" L, Landscape, OS-DS-D-710-L-1124 (OS-DS-D-710-L-1124)
- GLOWEAR BY ERGODYNE Lime 3XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- SHOWA Chemical Resistant Gloves, 2XL, Cotton, PVC (620XXL-11)
- C.H. HANSON 1/16 Combination Letter & Number Set (21623)
- GA INTERNATIONAL Biohazard Cryogenic Warning Labels 1.125 x 1.125, 250/roll (248505)
- BROTHER Paper Label, White, 1.5" x 100 ft. (DK2225)
- BROTHER Label Tape Cartridge, White on Green, Labels/Roll: Continuous (TZe725)
- DYMO Cartridge Label, Black/Yellow, Labels/Roll: Continuous (1868775)
- NEVS 1" wide x 60yd White Labeling Tape (T-100-White)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1"W, Black on Red (TZE451)
- BRADY Label Roll, White, Labels/Roll: 2000 (J20-59-7425J)
- Ga International Label Maker Tapes, Labels, Signs & Tags