Shop All Label Maker Tapes, Labels, Signs & Tags
Ga International
Cryo-LazrTag Waterproof Cryogenic Labels for Laser Printers, Lime, 2688 Labels, 2688PK
Mfr # 247182L
Zoro # G104968562
product price: $84.85
/pk 2688, $0.03/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9 in
- Length 1 in
- Height 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ga International
- MFR # 247182L
- Zoro # G104968562
- Country of Origin Canada
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 9 in |
Length | 1 in |
Height | 11.5 in |
Description
Pre-cut, peel-off labels fit cryogenic tubes/vials and are ideal for long-term storage in liquid nitrogen and freezers. Waterproof labels are scuff-resistant, smear-resistant and adhere to all plastics and withstand multiple freeze-thaw cycles. These labels are waterproof and can withstand multiple freeze-thaw cycles without detaching or delaminating, scuff-resistant and smear-resistant. Easy to print with all major brands of laser printers, laser copiers and write on with permanent markers. The ergonomic layout allows the maximum use of label space.
Color: Lime Label Size: 0.94 x 0.5 Inches (23.9 x 12.7 mm) Labels per Sheet: 168 Sheets per Pack: 16 Labels per Pack: 2,688 Sheet Size: 8.5 x 11 (215.9 x 279.4) Adhesive: Cryogenic for extra-low temperatures Temperature Range: From -196°C to +120°C Durable Use for a variety of applications Print on using standard desktop laser printer and commercial laser copiers Designed to prevent jams in printersShipping Weight: 0.5 lbs
Shipping Dimensions: 9.00 x 11.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Color: Lime Label Size: 0.94 x 0.5 Inches (23.9 x 12.7 mm) Labels per Sheet: 168 Sheets per Pack: 16 Labels per Pack: 2,688 Sheet Size: 8.5 x 11 (215.9 x 279.4) Adhesive: Cryogenic for extra-low temperatures Temperature Range: From -196°C to +120°C Durable Use for a variety of applications Print on using standard desktop laser printer and commercial laser copiers Designed to prevent jams in printersShipping Weight: 0.5 lbs
Shipping Dimensions: 9.00 x 11.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 40X30 (101257-041-40-30)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, M (480259)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Blue, M, PR (19L479)
- OCCUNOMIX Jacket, Unisex, 4XL, Yellow (LUX-350-JB-BY4X)
- GA INTERNATIONAL Biohazard Cryogenic Warning Labels 1.125 x 1.125, 250/roll (248505)
- DYMO Label Tape, Black/White, Labels/Roll: 800 (1933084)
- TARTAN TrtnLbelProtectonTpe3765,120m, PK8 (3765)
- ZORO SELECT 3" x 3 White Magnetic Write-On Tag, Pk25 (8NGW1)
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (209BBPX)
- BRADY Label, 1/2 in W, White (M7-7-423)
- AVERY Label, Remv, 3X1-1/2, We, 150 150PK (AVE05440)
- Ga International Safety Labels