Shop All Label Maker Tapes, Labels, Signs & Tags
Ga International
Cryo-LazrTag Waterproof Cryogenic Labels for Laser Printers, Assorted Colors, 2016 Labels, 2016PK
Mfr # 247182AST
Zoro # G504968551
product price: $84.85
/pk 2016, $0.04/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9 in
- Length 1 in
- Height 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ga International
- MFR # 247182AST
- Zoro # G504968551
- Country of Origin Canada
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 9 in |
Length | 1 in |
Height | 11.5 in |
Description
Pre-cut, peel-off labels fit cryogenic tubes/vials and are ideal for long-term storage in liquid nitrogen and freezers. Waterproof labels are scuff-resistant, smear-resistant and adhere to all plastics and withstand multiple freeze-thaw cycles. These labels are waterproof and can withstand multiple freeze-thaw cycles without detaching or delaminating, scuff-resistant and smear-resistant. Easy to print with all major brands of laser printers, laser copiers and write on with permanent markers. The ergonomic layout allows the maximum use of label space.12 Assorted Colors per pack: white, silver, yellow, lemon, green apple, pink, lavender, blue, orange, red, mint, green seafoam
Color: White Label Size: 0.94 x 0.5 Inches (23.9 x 12.7 mm) Labels per Sheet: 168 Sheets per Pack: 16 Labels per Pack: 2,688 Sheet Size: 8.5 x 11 (215.9 x 279.4) Adhesive: Cryogenic for extra-low temperatures Temperature Range: From -196°C to +120°C Durable Use for a variety of applications Print on using standard desktop laser printer and commercial laser copiers Designed to prevent jams in printersShipping Weight: 0.5 lbs
Shipping Dimensions: 9.00 x 11.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Color: White Label Size: 0.94 x 0.5 Inches (23.9 x 12.7 mm) Labels per Sheet: 168 Sheets per Pack: 16 Labels per Pack: 2,688 Sheet Size: 8.5 x 11 (215.9 x 279.4) Adhesive: Cryogenic for extra-low temperatures Temperature Range: From -196°C to +120°C Durable Use for a variety of applications Print on using standard desktop laser printer and commercial laser copiers Designed to prevent jams in printersShipping Weight: 0.5 lbs
Shipping Dimensions: 9.00 x 11.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Conf.Space Winch, 65 ft., Steel (8442-Z7/65FT)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Surface (STI-9605)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-USN-L)
- MSA SAFETY Label, 1-1/2 Lx 4 Wx 1-1/2 H In. (10126437)
- GA INTERNATIONAL Biohazard Cryogenic Warning Labels 1.125 x 1.125, 250/roll (248505)
- BROTHER Cleaning Tape, White, Labels/Roll: 100 uses (TZECL4)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (212WBPX)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 3/8"W, Black on Yellow (TZES621)
- BRADY Clear Polyester Labels Adhesive Border for 3in Core Printers 1x2 CL 1000/RL (THT-383-711-1)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 4 in W x 100 ft L YL (B33C-4000-8591-YL)
- ZORO SELECT Barcode Printer Label, 3-1/2" W, 2" H (60DX71)
- Ga International Safety Labels