Shop All Label Maker Tapes, Labels, Signs & Tags
Ga International
Cryo-LazrTag Cryogenic Labels for Laser Printers, Lime, 2016 Labels, 2016PK
Mfr # 247184L
Zoro # G604968703
product price: $86.29
/pk 2016, $0.04/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12 in
- Length 1 in
- Height 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ga International
- MFR # 247184L
- Zoro # G604968703
- Country of Origin Canada
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 12 in |
Length | 1 in |
Height | 8.5 in |
Description
Pre-cut, peel-off labels fit cryogenic tubes/vials and are ideal for long-term storage in liquid nitrogen and freezers. Waterproof labels are scuff-resistant, smear-resistant and adhere to all plastics and withstand multiple freeze-thaw cycles. These labels are waterproof and can withstand multiple freeze-thaw cycles without detaching or delaminating, scuff-resistant and smear-resistant. Easy to print with all major brands of laser printers, laser copiers and write on with permanent markers. The ergonomic layout allows the maximum use of label space.
Color: Lime Label Size: 1.28 x 0.5 Inches (32.5 x 12.7 mm) Labels per Sheet: 126 Sheets per Pack: 16 Labels per Pack: 2,016 Sheet Size: 8.5 x 11 (215.9 x 279.4) Adhesive: Cryogenic for extra-low temperatures Temperature Range: From -196°C to +120°C Durable Use for a variety of applications Print on using standard desktop laser printer and commercial laser copiers Designed to prevent jams in printersShipping Weight: 0.5 lbs
Shipping Dimensions: 12.00 x 8.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Color: Lime Label Size: 1.28 x 0.5 Inches (32.5 x 12.7 mm) Labels per Sheet: 126 Sheets per Pack: 16 Labels per Pack: 2,016 Sheet Size: 8.5 x 11 (215.9 x 279.4) Adhesive: Cryogenic for extra-low temperatures Temperature Range: From -196°C to +120°C Durable Use for a variety of applications Print on using standard desktop laser printer and commercial laser copiers Designed to prevent jams in printersShipping Weight: 0.5 lbs
Shipping Dimensions: 12.00 x 8.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Zenex Lockout Padlock, KD, Orange, 3"H (411ORJ)
- NAPCO Control Panel, Max. Number Zones 9 (GEM-P801)
- MOLDEX Cartridge, Bayonet, FM, Olive, 2 PK, NIOSH (7500)
- RED KAP Mens Ss Navy Poplin Work Shirt, 4XL (SP24NV SS 4XL)
- GA INTERNATIONAL Biohazard Cryogenic Warning Labels 1.125 x 1.125, 250/roll (248505)
- DYMO LABEL TAPE3/8X9.8'BLK3PK (1741670)
- BRADY Tape, Purple, Labels/Roll: Continuous (B30C-1125-595-PL)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 3/8", Assorted, 5000/pk, 5000PK (247160)
- BRADY Label, 1 1/2 in W, Yellow (M7C-1500-472-YL)
- SHAMROCK SCIENTIFIC RPI Lab Tape, 3" Core, 1/2" Wide, 2160" Length, Yellow (561205-Y)
- EPSON Continuous Label Roll Cartridge (250BRPX)
- Ga International Safety Labels