Shop All Label Maker Tapes, Labels, Signs & Tags
Ga International
Cryo-LazrTag Cryogenic Labels for Laser Printers, Green, 2016 Labels, 2016PK
Mfr # 247184G
Zoro # G104968739
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12 in
- Length 1 in
- Height 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ga International
- MFR # 247184G
- Zoro # G104968739
- Country of Origin Canada
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 12 in |
Length | 1 in |
Height | 8.5 in |
Description
Pre-cut, peel-off labels fit cryogenic tubes/vials and are ideal for long-term storage in liquid nitrogen and freezers. Waterproof labels are scuff-resistant, smear-resistant and adhere to all plastics and withstand multiple freeze-thaw cycles. These labels are waterproof and can withstand multiple freeze-thaw cycles without detaching or delaminating, scuff-resistant and smear-resistant. Easy to print with all major brands of laser printers, laser copiers and write on with permanent markers. The ergonomic layout allows the maximum use of label space.
Color: Green Label Size: 1.28 x 0.5 Inches (32.5 x 12.7 mm) Labels per Sheet: 126 Sheets per Pack: 16 Labels per Pack: 2,016 Sheet Size: 8.5 x 11 (215.9 x 279.4) Adhesive: Cryogenic for extra-low temperatures Temperature Range: From -196°C to +120°C Durable Use for a variety of applications Print on using standard desktop laser printer and commercial laser copiers Designed to prevent jams in printersShipping Weight: 0.5 lbs
Shipping Dimensions: 12.00 x 8.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Color: Green Label Size: 1.28 x 0.5 Inches (32.5 x 12.7 mm) Labels per Sheet: 126 Sheets per Pack: 16 Labels per Pack: 2,016 Sheet Size: 8.5 x 11 (215.9 x 279.4) Adhesive: Cryogenic for extra-low temperatures Temperature Range: From -196°C to +120°C Durable Use for a variety of applications Print on using standard desktop laser printer and commercial laser copiers Designed to prevent jams in printersShipping Weight: 0.5 lbs
Shipping Dimensions: 12.00 x 8.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 2XL)
- MOLDEX MOLDEX Pesticide/Paint/Organic Vapor Cartridges, Pair (8100)
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Men, 8M, Slip On, Black, PR (N1630 SZ: 8M)
- MILWAUKEE TOOL Class 3 High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5143)
- GA INTERNATIONAL NitroTag Cryogenic Barcode Labels, 1x1, 3" Core, White, 3000 Labels (247186)
- GA INTERNATIONAL NitroTag Cryogenic Barcode Labels, 1x1, 1" Core, White, 1000 Labels (247185)
- GA INTERNATIONAL Biohazard Cryogenic Warning Labels 1.125 x 1.125, 250/roll (248505)
- BROTHER Removable Label, Black/Yellow, Labels/Roll: Continuous (DK4605)
- BROTHER Tape Cassette, 7 mm Max. Wire Diameter (HSe631E)
- PANDUIT Label Cassette, 200, 0.75x1.5 (S075X150VAC)
- DYMO Label Roll, White, Black (30327)
- Ga International Safety Labels